Shop FLEXISPOT
See all product information
Create Account
Standing Desk, Electronic, White, Steel
- Mfr # EZ2W-E
- Zoro # G123958629
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Minimum Desktop Height
28 7/8 in
Locking Casters
No
Includes
Anti-Collision Technology, Hooks, Mounted Storage Box, Keypad with 4 Memory Buttons
Frame Color
White
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2W-E
- Zoro #
- G123958629
- UPC #
- 840521500944
- Country of Origin
- Viet Nam
Dimensions
- Minimum Desktop Height
- 28 7/8 in
- Maximum Desktop Height
- 46 1/2 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Details
- Item
- Standing Desk
- Locking Casters
- No
- Includes
- Anti-Collision Technology, Hooks, Mounted Storage Box, Keypad with 4 Memory Buttons
- Frame Color
- White
- Frame Material
- Steel
- Adjustable Shelves
- No
- Adjustment Mechanism
- Electronic
- Weight Capacity
- 110 lb
- Desktop Material
- Particle Board
- Desktop Color
- White
- Product Type
- Standing Desk
- Number of Casters/Glides
- 0
- Number of Shelves
- 0
- Voltage
- 100-240V AC
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 46 1/2 in, Minimum Desktop Height 28 7/8 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.