Shop INTERNATIONAL CONCEPTS

Round 30 in Rd Ped Gathering Ht Table, 2 San Remo Stools, Hickory/Coal, 30 in W, 30 in L, 35.1 in H

  • Mfr # K45-30RT-6B-S102-2
  • Zoro # G7879143

product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30 in
Length
30 in
Height
35.1 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K45-30RT-6B-S102-2
Zoro #
G7879143
UPC #
727506556151
Country of Origin
Viet Nam
Item
30 in Rd Ped Gathering Ht Table,2 San Remo Stools,Hickory/Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Material
Hardwood
Color
Hickory/Washed Coal

Dimensions

Width
30 in
Length
30 in
Height
35.1 in
Overall Height
30
Overall Length
30
Overall Width
35.1

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 30''W x 30''D x 35.1''H
  • •Stool dimensions: 17.32"W x 20.67"D x 39.17"H
  • •Seat dimensions: 24.02"H x 17.32"W x 16.34"H
  • •Made of solid wood with a butcher block top design
  • •Includes 1 counter height table and 2 stools
  • •Pedestal base with four feet for maximum support
  • •6" pedestal base extension for making a counter height table
  • •Distance from top to bottom of apron is 2.5"
  • •Box seat construction for easy assembly
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.