Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amaya Natural Rattan Dining Set
- Mfr # 262-14326-14154-ZORO
- Zoro # G923546873
product price:Â
$
2,014.99
/ea
Key Features
Tabletop Material
Natural Rattan, Metal, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Tabletop Color
Light Honey
Size
5-Piece
Height
29.5 in
Width
42.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14326-14154-ZORO
- Zoro #
- G923546873
- UPC #
- 193271469383
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Metal, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Tabletop Color
- Light Honey
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
Dimensions
- Size
- 5-Piece
- Height
- 29.5 in
- Width
- 42.1 in
- Length
- 42.1 in
Description
Bring an air of serenity to every meal with the beautiful Amaya dining set. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. The classic barrel silhouettes of each chair present a soothing display with rounded arms for casual relaxation. The Amaya will arrive fully assembled and features a round tabletop embellished with beautifully braided rattan bands for added flair. An exotic take on classic design, the Amaya dining set adds tranquility to every occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.