Shop INTERNATIONAL CONCEPTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Executive Desk, with Canyon Base 32 in D X 32 H, 30 W X Hardwood, Unfinished
- Mfr # K-OF64T-64C-C10
- Zoro # G7879843
product price:Â
$
1,093.99
/ea
Key Features
Type
Executive Desk, with Canyon Base
Overall Width
30
Overall Depth
32 in
Overall Height
32
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-OF64T-64C-C10
- Zoro #
- G7879843
- UPC #
- 727506544271
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 30
- Overall Depth
- 32 in
- Overall Height
- 32
- Length
- 32
- Overall Length
- 60
- Height
- 30
- Width
- 60
Details
- Type
- Executive Desk, with Canyon Base
- Color
- Unfinished
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov