Unfinished, Parawood 48 in W X
- Mfr # OF-72
- Zoro # G011745102
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Finish
Unfinished
Color
Unfinished
Material
Parawood
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF-72
- Zoro #
- G011745102
- UPC #
- 727506727681
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 48 in
- Length
- 24 in
Details
- Finish
- Unfinished
- Color
- Unfinished
- Material
- Parawood
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.