Zoro Homepage
This item is Discontinued.
International Concepts Square Coffee TableDrawer, in W, in L, in H, Wood, Beach White OT07-20SC

Square Coffee TableDrawer, in W, in L, in H, Wood, Beach White (Discontinued)

  • Mfr # OT07-20SC
  • Zoro # G7869553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT07-20SC
Zoro #
G7869553
UPC #
727506719280
Country of Origin
Viet Nam

Dimensions

Width
in
Length
in
Height
in
Overall Height
34
Overall Length
34
Overall Width
18

Details

Item
Coffee TableDrawer
Shape
Square
Tabletop Material
Wood
Tabletop Color
Beach White
Color
Beach white - hand rubbed
Weight
74.8
Material
Hardwood

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.


  • •Dimensions: 34"W x 34"D x 18"H
  • •Made from solid hardwood Includes a butcher block surface
  • •Ready to assemble
  • •Height of feet:5.12''
  • •Size of one drawer:15.98 w x 15.27d x2.75h
  • •Full extension glides
  • •Total size of opening: 28.92 w x d x 7.17h
  • •Height from top of shelf to underneath of drawer frame: 7.17''h
  • •Includes metal and finished wood knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.