36 in. x 36 in. Square Top Pedestal Table With 4 Counter Height Stools Set of 5

  • Mfr # K-3636TP-6B-S402-4

  • Zoro # G013118645


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Tabletop Material
Parawood
Color
Unfinished
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-3636TP-6B-S402-4
Zoro #
G013118645
UPC #
727506558360
Country of Origin
Viet Nam

Dimensions

Width
36 in
Depth
36 in

Details

Item
Dining Table Set
Tabletop Material
Parawood
Color
Unfinished

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.