Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
36 in. x 36 in. Square Top Pedestal Table With 4 Counter Height Stools Set of 5
- Mfr # K-3636TP-6B-S6172-4
- Zoro # G013118621
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Tabletop Material
Parawood
Color
Unfinished
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-3636TP-6B-S6172-4
- Zoro #
- G013118621
- UPC #
- 727506558377
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Depth
- 36 in
Details
- Item
- Dining Table Set
- Tabletop Material
- Parawood
- Color
- Unfinished
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.