Round 36 in Rd Top Ped Table, 12 in Leaf, Dining Ht, White/Heather Gray, 36 W, 48 L, 29.3 in H, Wood

  • Mfr # K05-36RXT
  • Zoro # G7877551
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
48
Height
29.3 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K05-36RXT
Zoro #
G7877551
UPC #
727506555635
Country of Origin
Viet Nam

Dimensions

Width
36
Length
48
Height
29.3 in
Overall Length
36
Overall Width
29.3
Overall Height
48

Details

Item
36 in Rd Top Ped Table,12 in Leaf,Dining Ht,White/Heather Gray
Shape
Round
Tabletop Material
Wood
Tabletop Color
White/Heather Gray
Color
White/Heather Gray
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products