This item is Discontinued.

International Concepts 42 in. Dual Drop Leaf Table with 2 Cross Back Dining Chairs - 3 Piece Dining Set K581-42DP-C-14P

This item is Discontinued.

International Concepts

42 in. Dual Drop Leaf Table with 2 Cross Back Dining Chairs - 3 Piece Dining Set (Discontinued)

Mfr # K581-42DP-C-14P
Zoro # G101848669
UPC # 727506560943
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K581-42DP-C-14P
Zoro #
G101848669
UPC #
727506560943
Country of Origin
Viet Nam

Dimensions

Width
42
Height
29.5
Depth
42

Details

Finish
Espresso
Material
Wood
Includes
1 Table and 2 chairs
Chair Weight Capacity
250 Pounds
Weight
96.9
Color
Espresso
Assembly Required
Yes

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Set includes drop leaf dining table and 2 dining chairs
  • •Made of solid hardwood
  • •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
  • •9 in. drop leaf on each side with a 24 in. x 42 in. center section
  • •Pedestal base with 4 feet for maximum support
  • •Chair dimensions: 21.26 in. W x 21.9 in. D x 39.17 in. H
  • •Seat dimensions: 18 in. H x 21.26 in. W x 21.06 in. D
  • •Box seat construction for easy assembly
  • •Chair Weight capacity: 225 pounds
  • •Finish: Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.