42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set
- Mfr # K46-42DP-C59-2P
- Zoro # G401848703
product price:
$
544.99
/ea
Key Features
Width
42
Height
29.5
Finish
Black table/pecan chairs
Assembly Required
Yes
Includes
1 Table and 2 chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K46-42DP-C59-2P
- Zoro #
- G401848703
- UPC #
- 727506560745
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42
- Height
- 29.5
- Depth
- 42
Details
- Finish
- Black table/pecan chairs
- Assembly Required
- Yes
- Includes
- 1 Table and 2 chairs
- Material
- Wood
- Weight
- 88.1
- Color
- Black table/pecan chairs
- Chair Weight Capacity
- 250 Pounds
Description
This dining table set from International Concepts Furniture is the perfect addition to your kitchen, dining room or office. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.