Zoro Homepage

42 in. Dual Drop Leaf Table with 2 Slat Back Dining Chairs - 3 Piece Dining Set

  • Mfr # K02-42DP-C08-61P

  • Zoro # G101848683


product price: $650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
42
Height
29.5
Finish
White and natural table/white chairs
Material
Wood
Includes
1 Table and 2 chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02-42DP-C08-61P
Zoro #
G101848683
UPC #
727506561520
Country of Origin
Viet Nam

Dimensions

Width
42
Height
29.5
Depth
42

Details

Finish
White and natural table/white chairs
Material
Wood
Includes
1 Table and 2 chairs
Assembly Required
Yes
Chair Weight Capacity
250 Pounds
Weight
90.3
Color
White and natural table/white chairs

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Set includes drop leaf dining table and 2 dining chairs
  • •Made of solid hardwood
  • •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
  • •9 in. drop leaf on each side with a 24 in. x 42 in. center section
  • •Pedestal base with 4 feet for maximum support
  • •Chair dimensions: 18.9 in. W x 20.67 in. D x 36.02 in. H
  • •Seat dimensions: 18 in. H x 18.3 in. W x 15.55 in. D
  • •Box seat construction for easy assembly
  • •Chair Weight capacity: 225 pounds
  • •Finish: White and natural table/white chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.