42 in. Dual Drop Leaf Table with 4 Ladder Back Dining Chairs - 5 Piece Dining Set
- Mfr # K01-42DP-C46-617-4
- Zoro # G401848666
Key Features
Specifications
Product Information
- MFR #
- K01-42DP-C46-617-4
- Zoro #
- G401848666
- UPC #
- 727506561629
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42
- Height
- 29.5
- Depth
- 42
Details
- Finish
- Natural table/black chairs
- Material
- Wood
- Chair Weight Capacity
- 250 Pounds
- Weight
- 140.9
- Assembly Required
- Yes
- Color
- Natural table/black chairs
- Includes
- 1 Table and 4 chairs
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Set includes drop leaf dining table and 4 dining chairs
- •Made of solid hardwood
- •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
- •9 in. drop leaf on each side with a 24 in. x 42 in. center section
- •Pedestal base with 4 feet for maximum support
- •Chair dimensions: 17 in. W x 21.25 in. D x 36.02 in. H
- •Seat dimensions: 17.71 in. H x 16.9 in. W x 16.81 in. D
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Finish: Natural table/black chairs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.