Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 in. Solid Wood Round Dual Drop Leaf Dining Table with 2 Chairs in Black/Distressed Oak

  • Mfr # K46-42DL-C42-2-2

  • Zoro # G013118720


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Tabletop Material
Parawood
Color
Black/Distressed Oak
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K46-42DL-C42-2-2
Zoro #
G013118720
UPC #
727506564668
Country of Origin
Viet Nam

Dimensions

Width
42 in
Depth
42 in

Details

Item
Dining Table Set
Tabletop Material
Parawood
Color
Black/Distressed Oak

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products