42 in. Solid Wood Round Dual Drop Leaf Dining Table with 2 Chairs in Distressed Oak

  • Mfr # K42-42DL-C613-2

  • Zoro # G013118652


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Tabletop Material
Parawood
Color
Distressed Oak
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K42-42DL-C613-2
Zoro #
G013118652
UPC #
727506564521
Country of Origin
Viet Nam

Dimensions

Width
42 in
Depth
42 in

Details

Item
Dining Table Set
Tabletop Material
Parawood
Color
Distressed Oak

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.