Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
42 in. Solid Wood Round Dual Drop Leaf Dining Table with 4 Chairs, White/Heather Gray
- Mfr # K-42DL-C613-4
- Zoro # G013119048
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Tabletop Material
Parawood
Color
Unfinished
Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-42DL-C613-4
- Zoro #
- G013119048
- UPC #
- 727506564590
- Country of Origin
- Viet Nam
- Item
- Dining Table Set
- Tabletop Material
- Parawood
- Color
- Unfinished
Dimensions
- Width
- 42 in
- Depth
- 42 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.