This item is Discontinued.

International Concepts Round 42 in Round Top Pedestal Table with 2 Chairs, Black, 42 in W, 42 in L, 30.3 in H, Wood, Black K46-42DPT-11B-C61-2

Round 42 in Round Top Pedestal Table with 2 Chairs, Black, 42 in W, 42 in L, 30.3 in H, Wood, Black (Discontinued)

  • Mfr # K46-42DPT-11B-C61-2
  • Zoro # G7879703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K46-42DPT-11B-C61-2
Zoro #
G7879703
UPC #
727506553389
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
30.3 in
Overall Length
42
Overall Width
30.3
Overall Height
42

Details

Item
42 in Round Top Pedestal Table with 2 Chairs, Black
Shape
Round
Tabletop Material
Wood
Tabletop Color
Black
Material
Hardwood
Color
Black
Weight
99.5

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Three piece set includes table and two chairs
  • •Chair dimensions: 18.9"W x 20.7"D x 36"H
  • •Made from solid wood
  • •9 inch drop leaf on each side
  • •Center is 24 inches
  • •Pedestal base with four feet for maximum support
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.