This item is Discontinued.

International Concepts Round 42 in Round Dual Drop Leaf Pedestal Table, 36.3 inh, Cinnamon/Espresso, 42 in W, 42 in L K58-42DPT-11P

Round 42 in Round Dual Drop Leaf Pedestal Table, 36.3 inh, Cinnamon/Espresso, 42 in W, 42 in L (Discontinued)

  • Mfr # K58-42DPT-11P
  • Zoro # G7882129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K58-42DPT-11P
Zoro #
G7882129
UPC #
727506553488
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
36.3 in
Overall Width
36.3
Overall Height
42
Overall Length
42

Details

Item
42 in Round Dual Drop Leaf Pedestal Table, 36.3 inh, Cinnamon/Espresso
Shape
Round
Tabletop Material
Wood
Tabletop Color
Cinnamon/Espresso
Color
Cinnamon/Espresso
Material
Parawood
Weight
61.7

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • •For use with counter height stools - 24" seat height
  • •Made from solid wood
  • •Butcher block top
  • •9 inch drop leaf on each side
  • •Center is 24 inches
  • •Includes pedestal base with four feet for maximum support
  • •Includes 6" extension for pedestal base to convert table to counter height
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.