Shop INTERNATIONAL CONCEPTS

Amanda Chairs, Set of 2, Ready to Finish

  • Mfr # C-58P
  • Zoro # G7870463

product price: 
$
364.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24.02
Overall Width
42.01
Back Color
Wood
Color
Ready to finish
Overall Length
19.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-58P
Zoro #
G7870463
UPC #
727506554119
Country of Origin
Viet Nam
Back Color
Wood
Color
Ready to finish
Material
Hardwood
Weight
27.5
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • •Dimensions: 19.9''W x 24''D x 42''H
  • •Seat dimensions: 17.3''H x 19.2''W x 17.3''D
  • •Made of solid hardwood
  • •Box seat construction for easy assembly
  • •Set of 2 chairs
  • •Fan back design
  • •Not rated for commercial use, for residential use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.