Rectangle Preschool Table, Green, 21-7/8"x26-5/8", Plastic, Steel, Green
- Mfr # YU-YCY-098-RECT-TBL-GREEN-GG
- Zoro # G3635873
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
21.875 in
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCY-098-RECT-TBL-GREEN-GG
- Zoro #
- G3635873
- UPC #
- 847254077613
- Country of Origin
- China
- Item
- Preschool Table,Green,21-7/8"x26-5/8"
- Shape
- Rectangle
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Green
- Frame Color
- Green
- Frame Material
- Metal
- Finish
- Green Plastic
- Assembled/Unassembled
- Unassembled
- Material
- Plastic
- Color
- Green
- Type
- Height Adjustable Activity Table
- Surface Material
- Laminate
Dimensions
- Width
- 21.875 in
- Length
- 26.625
- Height
- 23.5
- Depth
- 26-5/8"
- Overall Height
- 23.5
- Overall Width
- 21.88
- Overall Length
- 26.63
Description
Preschool Table,Green,21-7/8 In.x26-5/8 In.
- Rectangle Bowtie Activity Table
- 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Plastic Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.