This item is Discontinued.

International Concepts Rectangle Java Console Table with 2 Drawers, in W, in L, in H, Wood, White OT08-60S2

Rectangle Java Console Table with 2 Drawers, in W, in L, in H, Wood, White (Discontinued)

  • Mfr # OT08-60S2
  • Zoro # G7872204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT08-60S2
Zoro #
G7872204
UPC #
727506683703
Country of Origin
Viet Nam

Dimensions

Width
in
Length
in
Height
in
Overall Width
30
Overall Length
52
Overall Height
18

Details

Item
Java Console Table with 2 Drawers
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
White
Weight
59.4
Color
White
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • •Dimensions: 52"W x 18"D x 30"H
  • •Made from solid wood with a butcher block surface
  • •Sistance from bottom of apron to floor: 25.3"
  • •Features two drawers
  • •Size of drawer front: 18.1" X 3.8"
  • •Inside drawer dimensions: 14.6"w x 13"d x 1.9"h

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.