Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height

  • Mfr # K-7228-42-S203SW-2

  • Zoro # G801858227


product price:  $1,353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72
Height
42
Finish
Unfinished
Weight
208.9
Depth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-7228-42-S203SW-2
Zoro #
G801858227
UPC #
727506561384
Country of Origin
Viet Nam

Dimensions

Width
72
Height
42
Depth
28

Details

Finish
Unfinished
Weight
208.9
Stool Weight Capacity
250 pounds
Assembly Required
Yes
Includes
1 Table and 2 stools
Color
Unfinished
Material
Wood

Description

This dining table set from International Concepts Furniture is the perfect addition to your kitchen, dining room or office. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.