Zoro Homepage

Cafe Dining Chairs, 2PK

  • Mfr # CI140-61P

  • Zoro # G416146672


product price: $498.99
/pk 2, $249.50/ea
Free Shipping & Returns

Key Features

Width (In.)
18.4 in
Depth (In.)
21 in
Material
Parawood
Color
Hickory
Height (In.)
35.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI140-61P
Zoro #
G416146672
UPC #
727506569625
Country of Origin
Viet Nam

Dimensions

Width (In.)
18.4 in
Depth (In.)
21 in
Height (In.)
35.8 in

Details

Material
Parawood
Color
Hickory
Item
Chairs
For Use With
Dining Furniture

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 18.4"W x 20.7"D x 36"H
  • Seat Dimensions: 18.3"H x 18.89"W x 15.55"D
  • Box seat construction
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.