Zoro Homepage

Canyon Collection Set of 2 Solid Back Full Chairs, Unfinished

  • Mfr # C-48P

  • Zoro # G7872642


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23
Overall Width
39.6
Back Color
Wood
Color
Unfinished
Height
39.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-48P
Zoro #
G7872642
UPC #
727506543625
Country of Origin
Viet Nam

Dimensions

Overall Height
23
Overall Width
39.6
Height
39.6
Overall Length
20
Length
23
Width
20

Details

Back Color
Wood
Color
Unfinished
Weight
28.75
Material
Hardwood
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • •Dimensions: 20"W x 23"D x 39.6"H
  • •Seat dimensions: 18''H x 19.96''W x 17.32''D
  • •Made from solid hardwood
  • •Dining height chairs
  • •Box seat construction for easy assembly
  • •Set of 2 chairs
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.