Zoro Homepage

Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White

  • Mfr # K128-71-C45

  • Zoro # G404965483


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Finish
Chalk/White
Color
Chalk/White
Material
Wood
Weight
127.5
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K128-71-C45
Zoro #
G404965483
UPC #
727506741915
Country of Origin
Viet Nam

Dimensions

Height
30
Length
20
Width
48

Details

Finish
Chalk/White
Color
Chalk/White
Material
Wood
Weight
127.5
Assembly
Yes
Includes
Desk and Chair

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products