Charlotte Counter Height Stool with 24'' H Swivel Seat in White

  • Mfr # S08-312SW

  • Zoro # G411745054


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Length
21.3 in
Width
18.5 in
Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08-312SW
Zoro #
G411745054
UPC #
727506745166
Country of Origin
Viet Nam

Dimensions

Length
21.3 in
Width
18.5 in

Details

Finish
White
Color
White
Material
Parawood

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with these solid wood barstools from International Concepts. These beautifully crafted stools are part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.