
Desk, 24 in D X 48 in W X Parawood, Unfinished
Mfr # KOF-72-C57-1
Zoro # G013119031
original price:Â $763.99 , new price: $719.99 , 5 percent off
new price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Color
Unfinished
Material
Parawood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KOF-72-C57-1
Zoro #
G013119031
UPC #
727506564439
Country of Origin
Viet Nam
Dimensions
Overall Width
48 in
Overall Depth
24 in
Details
Item
Desk
Color
Unfinished
Material
Parawood
Description
This practical, stunning desk and chair set from International Concepts is the perfect accent piece to your home office or family room. This solid wood set is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique desk sets. Whether you are creating a casual or elegant look and feel in your home, the solid wood desk and chair from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.