This item is Discontinued.

International Concepts Desk with Drawer, Basic Size And Chair 26 in D X 30 in H, 48 in W X Wood, Beach White K07-OF-41-C10

This item is Discontinued.

International Concepts

Desk with Drawer, Basic Size And Chair 26 in D X 30 in H, 48 in W X Wood, Beach White (Discontinued)

Mfr # K07-OF-41-C10
Zoro # G7870542
UPC # 727506544912
Country of Origin Viet Nam
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K07-OF-41-C10
Zoro #
G7870542
UPC #
727506544912
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
26 in
Overall Height
30 in
Length
26
Overall Length
48
Height
30
Width
48

Details

Type
Desk with Drawer, Basic Size And Chair
Color
Beach White
Material
Wood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • •Dimensions: 48"W x 26"D x 30"H
  • •Chair measurements: 17.3"W x 21.9"D x 38.2"H
  • •Seat measurements: 18"H x 17.3"W x 16.3"D
  • •Made from solid wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.