Zoro Homepage

Double XX Back Chair in Chalk

  • Mfr # 1C28-220

  • Zoro # G301858260


product price: $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
19.88 in
Color
Unfinished
Height
41.34
Includes
1 Dining chair
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C28-220
Zoro #
G301858260
UPC #
727506561308
Country of Origin
Viet Nam

Dimensions

Overall Width
19.88 in
Height
41.34
Depth
22.05

Details

Color
Unfinished
Includes
1 Dining chair
Assembly Required
Yes
Chair Weight Capacity
250 Pounds
Finish
Unfinished
Weight
29.5
Material
Wood
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • •Made of solid hardwood
  • •Chair dimensions: 19.9 in. W x 22 in. D x 41.3 in. H
  • •Seat dimensions: 17.3 in. H x 19.9 in. W x 16.3 in. D
  • •Box seat construction for easy assembly
  • •Chair Weight capacity: 225 pounds
  • •Finish: antiqued chalk
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.