Emily Counter Height Stool, 24'' Seat Height
Mfr # S09-6172
Zoro # G111745071
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Finish
Washed Gray Taupe
Width
17 in
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S09-6172
Zoro #
G111745071
UPC #
727506685677
Country of Origin
Viet Nam
Dimensions
Length
19 in
Width
17 in
Details
Finish
Washed Gray Taupe
Material
Parawood
Color
Washed Gray Taupe
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.