Emily Counter Height Stool, 24'' Seat Height
Mfr # S46-6172
Zoro # G511745039
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Finish
Black
Length
19 in
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S46-6172
Zoro #
G511745039
UPC #
727506717767
Country of Origin
Viet Nam
Dimensions
Width
17 in
Length
19 in
Details
Finish
Black
Color
Black
Material
Parawood
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.