Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmhouse Bench, Unfinished

  • Mfr # BE-47

  • Zoro # G7875993


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
18.7
Material
Hardwood
Overall Length
14.37
Overall Width
18.7
Width
14.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-47
Zoro #
G7875993
UPC #
727506002368
Country of Origin
Viet Nam

Dimensions

Height
18.7
Overall Length
14.37
Overall Width
18.7
Width
14.37
Overall Height
47
Length
47

Details

Material
Hardwood
Color
Unfinished
Weight
31.9

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.