Shop INTERNATIONAL CONCEPTS
See all product information
Hampton Desk with Chair 21.1 in D X 30 in H, 48.1 in W X Wood, Unfinished
Mfr # K-OF-67X-C10
Zoro # G7880430
original price: $659.99 , new price: $594.99 , 9 percent off
new price: $594.99
/ea
Free Shipping & Returns
Key Features
Type
Hampton Desk with Chair
Overall Width
48.1 in
Overall Depth
21.1 in
Overall Height
30 in
Color
Unfinished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-OF-67X-C10
Zoro #
G7880430
UPC #
727506546015
Country of Origin
Viet Nam
Dimensions
Overall Width
48.1 in
Overall Depth
21.1 in
Overall Height
30 in
Length
21.1
Width
48.1
Height
30
Overall Length
48.1
Details
Type
Hampton Desk with Chair
Color
Unfinished
Material
Wood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 48.1"W x 21.1"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Desk and chair set
- •Chair measurements: 17.2"W x 22.2"D x 38"H
- •Seat measurements: 17.72"H x 17.24"W x 16.34"D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.