Hampton Desk With Double XX Back Chair

  • Mfr # K62-OF-67X-220

  • Zoro # G901858226


product price: $820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Blue/antiqued chalk
Color
Blue/antiqued chalk
Material
Wood
Weight
108.5
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K62-OF-67X-220
Zoro #
G901858226
UPC #
727506561292
Country of Origin
Viet Nam

Dimensions

Width
48
Depth
21
Height
30

Details

Finish
Blue/antiqued chalk
Color
Blue/antiqued chalk
Material
Wood
Weight
108.5
Chair Weight Capacity
250 Pounds
Includes
1 Desk and chair
Assembly Required
Yes

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • •Set includes desk and chair
  • •Made of solid hardwood
  • •Desk dimensions: 48 in. W x 21 in. D x 30 in. H
  • •Inside dimensions of drawer: 20.5 in. W x 14.8 in. D x 2.1 in. H
  • •Height from floor to underneath of apron: 24.9 in. H
  • •Chair dimensions: 19.9 in. W x 22 in. D x 41.3 in. H
  • •Seat dimensions: 17.3 in. H x 19.9 in. W x 16.3 in. D
  • •Box seat construction for easy assembly
  • •Finish: Blue/antiqued chalk
  • •Desk weight: 78.5; chair weight: 29.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.