Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Josephine Solid Wood Bookcase with 2 Doors - Unfinished

  • Mfr # SH-19

  • Zoro # G704965466


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Color
Unfinished
Height
72
Width
32
Material
Wood
Includes
Bookcase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-19
Zoro #
G704965466
UPC #
727506741922
Country of Origin
Viet Nam

Dimensions

Height
72
Width
32
Length
16

Details

Color
Unfinished
Material
Wood
Includes
Bookcase
Assembly
Yes
Finish
Unfinished

Description

This practical, stunning bookcase from International Concepts is the perfect accent piece to your family room, living room or office. This solid wood bookcase is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional bookcases. Whether you are creating a casual or elegant look and feel in your home, this bookcase from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.