Zoro Homepage

Josephine Solid Wood Square Coffee Table with Shelf, 36X36X2, Unfinished

  • Mfr # OT-19SC

  • Zoro # G504965482


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36 in
Length
36 in
Height
20 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-19SC
Zoro #
G504965482
UPC #
727506735785
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36 in
Height
20 in

Details

Item
Josephine Solid Wood Square Coffee Table with Shelf
Shape
Square
Tabletop Material
Wood
Tabletop Color
Unfinished
Finish
Unfinished
Assembled/Unassembled
Assembled
Weight Capacity
50 Pounds
Includes
Coffee Table

Description

This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.