Zoro Homepage

Microwave Cart, White

  • Mfr # WC08-185

  • Zoro # G7885741


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Hardwood
Overall Height
17.2
Width
26
Length
17.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC08-185
Zoro #
G7885741
UPC #
727506704224
Country of Origin
Viet Nam

Dimensions

Overall Height
17.2
Width
26
Length
17.2
Overall Width
29.9
Overall Length
26
Height
29.9

Details

Color
White
Material
Hardwood
Weight
37

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.