Zoro Homepage

Outdoor Patio Side Table

  • Mfr # ODOT-12RE

  • Zoro # G911947514


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Material
Powder Coated Aluminum
Width
22"
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODOT-12RE
Zoro #
G911947514
UPC #
727506760008
Country of Origin
Viet Nam

Dimensions

Width
22"
Height
22"

Details

Color
Charcoal
Material
Powder Coated Aluminum

Description

  • •Table Dimensions: 22W x 22D x 20H
  • •The frame is expertly crafted from high-quality aluminum and has been professionally powder coated to ensure durability and long-lasting performance.
  • •Rated for commercial use
  • •Includes custom fit cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.