Outdoor Set of Two Wicker Stools with Cushions

  • Mfr # ODS-442P

  • Zoro # G716311145


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Powder Coated Aluminum
Color
Natural
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODS-442P
Zoro #
G716311145
UPC #
727506569687
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
19 in

Details

Material
Powder Coated Aluminum
Color
Natural
Item
Outdoor

Description

Enhance your indoor or outdoor seating with the IC International Concepts Set of 2 Wicker Stools, thoughtfully designed for comfort, durability, and style. Each stool features a powder-coated aluminum frame paired with weather-resistant PE wicker weaving, ensuring a rust-free, sturdy, and weatherproof construction built to last. Measuring 16in W x 16in D x 19in H, these stools offer a compact yet comfortable seating solution with a 225 lbs weight capacity. Included weather-resistant cushions add ergonomic support and feature removable covers for easy cleaning, making them ideal for everyday use. Engineered for commercial-grade performance, these stools withstand heavy traffic in settings like restaurants, hotels, patios, and lounges without sacrificing stability or aesthetic appeal. Their sleek, modern design effortlessly complements a wide range of styles, making them perfect for casual dining, workspace seating, or lounge areas. Easy to assemble and maintain, this versatile set blends functionality with refined outdoor elegance.


  • Are you looking for a comfortable and stylish addition to your outdoor dining experience? Look no further than the Outdoor Patio Dining stools with Cushion! With its cozy cushion and sleek design, this stool is the perfect choice for anyone who wants to enjoy their meals in the fresh air without sacrificing comfort. Don't settle for a bland and uncomfortable dining experience - upgrade to the Outdoor Patio Dining Stools with Cushion today!
  • Stool Dimensions: 16W x 16D x 19H
  • With a 50mm thickness, these seat cushions strike the perfect balance between comfort and support—ideal for extended lounging without compromising style or space
  • To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
  • Rated for commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.