Outdoor Teak Patio Dining Table with Polystone Top

  • Mfr # KODT-38037B-G

  • Zoro # G716311138


product price: $2,969.99
/ea
Free Shipping & Returns

Key Features

Width
80.3 in
Height
29.5 in
Material
Teak Wood
Color
Natural/Gray
Depth
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KODT-38037B-G
Zoro #
G716311138
UPC #
727506569663
Country of Origin
Viet Nam

Dimensions

Width
80.3 in
Height
29.5 in
Depth
37.4 in

Details

Material
Teak Wood
Color
Natural/Gray
Item
Patio Dining Table
Table Frame Material
Teak

Description

Enhance your outdoor dining experience with the IC International Concepts Outdoor Teak Patio Dining Table, a sophisticated blend of natural materials and modern design. Measuring 80in wide by 37in deep and standing 29in high, this generously sized table provides ample space for hosting family dinners, social gatherings, or work sessions-ideal for both indoor and outdoor use. The sturdy frame features durable Teak Wood legs that naturally resist moisture and decay, paired with a smooth, contemporary Polystone tabletop in a clean white finish for lasting beauty and minimal upkeep. Built to handle commercial-grade use in high-traffic settings like restaurants, lounges, and hotels, this table supports up to 225 lbs and offers long-term stability and resilience. The weather-resistant design ensures excellent performance through all seasons, while the included custom-fit protective cover shields it from dust, UV rays, and rain when not in use. With easy assembly and timeless style, this table is a functional and elegant centerpiece for any outdoor or transitional space.


  • Looking for a stylish and elegant addition to your outdoor patio space? Look no further than the Outdoor Teak Patio Dining Table with Polystone Top! This beautiful table is not only eye-catching and modern, but it is also durable and functional. Crafted from high-quality teak wood and featuring a polystone tabletop, this table is perfect for outdoor entertaining, family dinners, or simply relaxing in the sun. So why wait? Add this gorgeous teak patio dining table to your outdoor space today and start enjoying all the benefits it has to offer!
  • Table Dimensions: 80.3W x 37.4D x 29.5H
  • Rated for commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.