Rectangle 30 in x 30 in CounterHeight Dining Table, 4 X-Back Stools, White, 30 in W, 48 in L, 36 in H

  • Mfr # K08-3030-S6132-4

  • Zoro # G7870798


product price:  $1,061.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30 in
Length
48 in
Height
36 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K08-3030-S6132-4
Zoro #
G7870798
UPC #
727506558100
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
48 in
Height
36 in
Overall Length
30
Overall Width
36
Overall Height
48

Details

Item
30 in x 30 in CounterHeight Dining Table,4 X-Back Stools,White
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Color
White
Weight
142.5

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Dimensions: 30"W x 48"D x 36"H
  • •Stool dimensions: 17.7"W x 15"D x 24"H
  • •Made from solid wood
  • •Shaker styled legs
  • •Easy assembly
  • •Includes butcher block top
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products