Rectangle 30x48 Counter Ht Dining Table, 4 Counter Ht Stools, Espresso, 30 in W, 48 in L, 36 in H

  • Mfr # K581-3048-S102-4

  • Zoro # G7868759


product price:  $1,069.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
30 in
Length
48 in
Height
36 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K581-3048-S102-4
Zoro #
G7868759
UPC #
727506552795
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
48 in
Height
36 in
Overall Width
36
Overall Length
30
Overall Height
48

Details

Item
30x48 Counter Ht Dining Table,4 Counter Ht Stools, Espresso
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Espresso
Color
Espresso
Material
Solid wood

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Dimensions: 30"W x 48"D x 36"H
  • •Stool dimensions: 17.3"W x 20.7"D x 39.2"H
  • •Includes table and four stools
  • •Butcher block tabletop design
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products