Rectangle Bombay Tall End Table, 18 in W, 18 in L, 25 in H, Wood, Unfinished

  • Mfr # OT-4TE

  • Zoro # G7876641


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18 in
Length
18 in
Height
25 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT-4TE
Zoro #
G7876641
UPC #
727506533992
Country of Origin
Viet Nam

Dimensions

Width
18 in
Length
18 in
Height
25 in
Overall Length
18
Overall Height
18
Overall Width
25

Details

Item
Bombay Tall End Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Material
Hardwood
Color
Unfinished
Weight
27.5

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.


  • •Dimensions: 18"W x 18"D x 25"H
  • •Made from solid hardwood Includes a butcher block surface
  • •Ready to assemble
  • •Includes 1 shelf
  • •Size of shelf: 15.7" X 14"
  • •Distance from apron to top of shelf: 16.5"
  • •Distance from floor to bottom of shelf: 3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.