
Rectangle Josephine Solid Wood Coffee Table with Shelf, 50X26X20, Wood, Unfinished
Mfr # OT-19C
Zoro # G904965464
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
50 in
Length
26 in
Height
20 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT-19C
Zoro #
G904965464
UPC #
727506735808
Country of Origin
Viet Nam
Dimensions
Width
50 in
Length
26 in
Height
20 in
Details
Item
Josephine Solid Wood Coffee Table with Shelf
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Finish
Unfinished
Assembled/Unassembled
Assembled
Includes
Coffee Table
Weight Capacity
50 Pounds
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 50"W x 26"D x 20"H
- •Made from solid hardwood
- •Features one shelf
- •Space between apron and bottom shelf: 11.5"
- •Distance from floor to bottom shelf: 3.7"
- •Size of shelf: 44.9w x 23.2d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.