Rectangle Set of 2 San Remo Juvenile Chairs, 13.2 W, 16 L, 26 H, Wood, White

  • Mfr # CC08-105P

  • Zoro # G7878568


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
13.2
Length
16
Height
26
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC08-105P
Zoro #
G7878568
UPC #
727506551507
Country of Origin
Viet Nam

Dimensions

Width
13.2
Length
16
Height
26
Overall Height
16
Overall Width
26
Overall Length
13.2

Details

Item
Set of 2 San Remo Juvenile Chairs
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Color
White

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products