Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Solano Console Server Table, 48 W, 16 L, 30 in H, Wood, Unfinished

  • Mfr # OT-6S

  • Zoro # G7882199


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
16
Height
30 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-6S
Zoro #
G7882199
UPC #
727506694556
Country of Origin
Viet Nam

Dimensions

Width
48
Length
16
Height
30 in
Overall Length
48
Overall Height
16
Overall Width
30

Details

Item
Solano Console Server Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Weight
47.3
Color
Unfinished
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.