Rectangle Solid Wood Top Table, Turned Legs, Unfinished, 30 W, 42 L, 42 in H, Wood, Unfinished

  • Mfr # K-3042-342T

  • Zoro # G7872310


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30
Length
42
Height
42 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-3042-342T
Zoro #
G7872310
UPC #
727506540884
Country of Origin
Viet Nam

Dimensions

Width
30
Length
42
Height
42 in
Overall Height
42
Overall Width
42
Overall Length
30

Details

Item
Solid Wood Top Table, Turned Legs, Unfinished
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Material
Hardwood
Color
Unfinished

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products