
Rectangle Table with 4 Mission Juvenile Chairs, 24 in W, 33.1 in L, 22.2 in H, Wood, White
Mfr # K08-2532-263-4
Zoro # G7867672
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24 in
Length
33.1 in
Height
22.2 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K08-2532-263-4
Zoro #
G7867672
UPC #
727506538522
Country of Origin
Viet Nam
Dimensions
Width
24 in
Length
33.1 in
Height
22.2 in
Overall Height
33.1
Overall Length
24
Overall Width
22.2
Details
Item
Table with 4 Mission Juvenile Chairs
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
White
Color
White
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Table dimensions: 24"W x 33.1"D x 22.2"H
- •Chair dimensions: 12"W x 13"D x 26"H
- •Seat dimensions: 13.90"H x 12.60"W x 13.20"D
- •Made from solid hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.