Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Rectangle Table with 4 Mission Juvenile Chairs, 24 in W, 33.1 in L, 22.2 in H, Wood, White
- Mfr # K08-JT2532L-263-4
- Zoro # G7880290
product price:
$
571.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24 in
Length
33.1 in
Height
22.2 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K08-JT2532L-263-4
- Zoro #
- G7880290
- UPC #
- 727506551620
- Country of Origin
- Viet Nam
- Item
- Table with 4 Mission Juvenile Chairs
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- White
- Material
- Hardwood
- Color
- White
Dimensions
- Width
- 24 in
- Length
- 33.1 in
- Height
- 22.2 in
- Overall Height
- 33.1
- Overall Length
- 24
- Overall Width
- 22.2
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Table dimensions: 24"W x 33.1"D x 22.2"H
- •5 piece set, ships in 3 cartons
- •Chair dimensions: 13"W x 12"D x 26"H
- •Seat dimensions: 14"H x 13.3"W x 12.8"D
- •Made from solid hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.