Rectangle Table with 4 Mission Juvenile Chairs, 24 W, 33.1 L, 22.2 H, Wood, Rich Mocha

  • Mfr # K15-2532-263-4

  • Zoro # G7870034


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24
Length
33.1
Height
22.2
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K15-2532-263-4
Zoro #
G7870034
UPC #
727506538539
Country of Origin
Viet Nam

Dimensions

Width
24
Length
33.1
Height
22.2
Overall Width
22.2
Overall Height
33.1
Overall Length
24

Details

Item
Table with 4 Mission Juvenile Chairs
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Rich Mocha
Material
Hardwood
Color
Rich Mocha

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.